The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
AI2512122B62H
Hengstler - Danaher Controls Encoders, AI25 PROFIBUS Series
In stock
Item Number
AI2512122B62H
MFG Item Number
AI2512122B62H
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Encoders, AI25 PROFIBUS Series
Absolute Encoder, G0566581
AI25 PROFIBUS Series Information
Up to 14 Bit Single‑Turn Resolution 4096 Revolutions of Multi‑Turn Resolution Profibus Interface The Acuro AI25 optical absolute industrial encoder is available in a single‑turn or multiturn version. The multi‑turn design is based on a reliable high‑speed gear with optical scanning and the latest generation of OptoASIC technology. The mechanical concept is based on a double ball bearing design, which is available as a solid‑shaft or hollow‑shaft version in common shaft diameters.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
AI2512122B62H
Item Number
AI2512122B62H
Manufacturer
Hengstler - Danaher Controls
Product Series
AI25 PROFIBUS
Family Series
Hengstler - Danaher Controls Encoders, AI25 PROFIBUS Series
Single Turn Resolution
12
Multi Turn Resolution
12
Input Power
10-30 VDC
Protocol
Profibus
Shaft/Bore Size
3/8 "
Shaft Seal
Yes
Mounting
Square Flange
Connector
Double Conin, Internal T Coupler Included
Explosion Proof
No
Duty
Industrial
Mounting Style
Shaft
Operating Temperature
-40-85 °C
IP Rating
IP67
Sensing
Optical
Approvals
CE, cUL, UL
RoHS
Yes
Net Weight
0.8819 lbs
Gross Weight
0.8819 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved