NES1-007LB
Hitachi Drives, NES1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NES1-007LB

Hitachi Drives, NES1 Series
In stock
Item Number
NES1-007LB
MFG Item Number
NES1-007LB
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, NES1 Series
Item #
NES1-007LB
Drive, AC, 1HP, 240V, 3PH, 4A, CT

NES1 Series Information

  • Pre‑Configured Parameters
  • RS‑485 Modbus RTU Standard
  • PID, Logic and Time Delay Functions Built in
The Hitachi NE‑S1 is an economical and simple to use speed control inverter solution in the popular HP range of 1/2 to 3 hp. The NE‑S1 is designed with both OEMs and System Integrators needs in mind with its ultra‑compact design, and pre‑configured for out of the box integration in most applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NES1-007LB
Item Number NES1-007LB
Manufacturer Hitachi
Product Series NES1
Family Series Hitachi Drives, NES1 Series
Input Phase 3
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 4 A
Braking Type DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
NEMA Rating NEMA 1
Motor Control-Max Level V/Hz (Scalar)
Mounting Panel
Input Range Voltage (AC) 200-240 VAC
Max Frequency 400 Hz
Dynamic Braking Trans Not Available
Comments 2k Ohm potentiometer or NES1-OP required for use.
Depth 4.53 "
Width 2.7 "
Height 5.04 "
Net Weight 1.42 lbs
Gross Weight 1.885 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved