12TW8-7E
Honeywell-Microswitch Switches, TW Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

12TW8-7E

Honeywell-Microswitch Switches, TW Series
In stock
Item Number
12TW8-7E
MFG Item Number
12TW8-7E
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, TW Series
Item #
12TW8-7E
Switch

TW Series Information

  • 1‑ and 2‑Pole Options Along with 2‑ and 3‑Position, Maintained and Momentary Toggle Action
  • Standard, Locking, and Colored Paddle Levers
  • Three Popular Termination Options: Screw, Solder, and IWTS
Honeywell MICRO SWITCH TW Series toggle switches are military qualified to MIL‑83731 specifications for sealed and unsealed toggle switches. Quality construction features include an available bonded seal between the toggle lever and bushing for those applications where a sealing‑related failure cannot be tolerated.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12TW8-7E
Item Number 12TW8-7E
Manufacturer Honeywell-Microswitch
Product Series TW
Family Series Honeywell-Microswitch Switches, TW Series
Bushing (Dia.)x(L) (in) 15/35 x 0.47 "
Actuator Type Pull to Unlock
Contacts DPDT
Circuit Configuration ON-OFF-ON
Terminal Type Solder
Actuator Color Metallic
Illuminated No
Approvals UL
Net Weight 0.035 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved