CTS-10-250-VDC-001
Honeywell Sensors, Current Transmitter Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CTS-10-250-VDC-001

Honeywell Sensors, Current Transmitter Series
In stock
Item Number
CTS-10-250-VDC-001
MFG Item Number
CTS-10-250-VDC-001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Current Transmitter Series
Item #
CTS-10-250-VDC-001
CURRENT SENSOR

Current Transmitter Series Information

  • Solid or Split Core Loop‑Powered Current Transmitters for 4‑20 Ma Models
  • Accepts Up to a 350 MCM (17.3 Mm) Cable
  • Easy Wiring, Polarity Sensitive Output
  • Operates Up to 250 Continuous Amps
  • Integral DIN Rail Mounting Flange
  • True RMS Versions Are Available
  • RoHS and WEEE Complaint
Depending on model selected the current is converted into a linear and proportional output signal of 0‑5 VDC, 0‑10 VDC or 4‑20 mA, which can be monitored by a building management controller. These current sensors should be used in load trending (current monitoring) type applications. The split core transmitters are ideal for retrofit or existing installations, since it is not necessary to power down the unit and disconnect any wires during the installation process. Solid core transmitters are extremely easy to install, they are an excellent choice for new installations.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CTS-10-250-VDC-001
Item Number CTS-10-250-VDC-001
Manufacturer Honeywell
Product Series Current Transmitter
Family Series Honeywell Sensors, Current Transmitter Series
Split Core No
Power Supply Self-Powered
Window Diameter 0.68 "
Output 0-10 VDC
Current Range 100 A, 200 A, 250 A
Response Time 100 ms
Frequency Range 50-600 Hz
Approvals UL
RoHS Yes
Net Weight 0.2 lbs
Gross Weight 0.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved