FF06A1013
Honeywell Filtration, FF06 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FF06A1013

Honeywell Filtration, FF06 Series
In stock
Item Number
FF06A1013
MFG Item Number
FF06A1013
Series
This item cannot be canceled or returned
Availability

Obsolete Item No Longer Available

Product Details

Overview

Filtration, FF06 Series
Item #
FF06A1013
FILTER NPT+SWEAT UNIONS 3/4,1

FF06 Series Information

  • Easy installation
  • Stainless steel filter contamination
  • Filter bowl and sleeve easily exchanged
The FF06 series Rinseable Fine Filter ensures a continuous supply of filtered water. The fine filter stops the flow of particulates, such as rust particles and grains of sand. Sediment collected at the bottom of the bowl can simply be removed by flushing with the turn of a knob. This compact filter was designed to fit where the space is limited.
  • Shock resistant
  • Continuous supply of filtered water

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number FF06A1013
Item Number FF06A1013
Manufacturer Honeywell
Product Series FF06
Family Series Honeywell Filtration, FF06 Series
Screen Size 100 µm
Pipe Size 0.75 "
Capacity 7.3 Cv
Max Pressure 230 psi
Temperature Rating 104 °F
Gauge included No
Net Weight 2.51 lbs
Gross Weight 2.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved