H7636A2022/U
Honeywell HVAC Sensors, H75 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

H7636A2022/U

Honeywell HVAC Sensors, H75 Series
In stock
Item Number
H7636A2022/U
MFG Item Number
H7636A2022/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, H75 Series
Item #
H7636A2022/U
WALL HUMDTY SENSOR,3pct. RH,W/ 1097OHM

H75 Series Information

  • Ceramic Technology Allows Sensors to Recover Fully from Condensation, Fog, and High Humidity
  • Highly Accurate, Repeatable, Stable Output with Negligible Hysteresis
  • Zero Span Trimmers, and Increment/Decrement Recalibration Feature
The H75 are highly accurate, stable humidity transducers designed for use with HVAC controllers such as the T7350 Thermostat, T775U Remote Humidity Controller, and W7760 Direct Digital Controllers. The Ceramic Technology humidity sensor is not affected by condensation and provides excellent long‑term stability.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number H7636A2022/U
Item Number H7636A2022/U
Manufacturer Honeywell
Product Series H75
Family Series Honeywell HVAC Sensors, H75 Series
Application Indoor
Output 0-10 VDC, 0-5 VDC, 4-20 mA
Input 18-28 VAC, 18-40 VDC
Humidity Range 0-100 % RH
Temperature Range -10-140 °F
Temperature Sensor Yes
Display None
Override No
Set Point No
RoHS Compliant No
Net Weight 0.175 lbs
Gross Weight 0.28 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved