The store will not work correctly when cookies are disabled.
L482A1004/U
Honeywell Controllers, L480 Series
MFG Item Number
L482A1004/U
Availability
Obsolete Item No Longer Available
Product Details
Overview
DUAL SWITCH FREEZE STAT, 20-60F
- Applications Include Freezer Cabinets, Display Cases, Beverage Coolers, Milk Cooling Tanks and Air Conditioners
- Can Act As A Frost Alarm Operator in Storehouses or Orchards Where Frost Would Damage Crops or Equipment
- Dual Temperature Scale Plate Provided for both Fahrenheit and Celsius Readings
L480 Controllers are used to limit or control temperature in air conditioning systems or refrigerated enclosures.
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
L482A1004/U |
Item Number |
L482A1004/U |
Manufacturer |
Honeywell |
Product Series |
L480 |
Family Series |
Honeywell Controllers, L480 Series |
Type |
Averaging Element |
Output |
2 SPST |
Max Temperature |
140 °F |
Setpoint Temp Range |
15-55 °F |
Differential Temperature |
5 °F |
Sensor Element |
Coldest Point on Capillary |
Capillary Length |
20 ' |
Approvals |
CSA, UL |
Comments |
Manual Reset, Dual Scale Faceplate, 1 NO and 1 NC Output Relay |
Net Weight |
2.02 lbs |
Gross Weight |
2.25 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved