M6410A3017
Honeywell HVAC Valves, M6410 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M6410A3017

Honeywell HVAC Valves, M6410 Series
In stock
Item Number
M6410A3017
MFG Item Number
M6410A3017
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, M6410 Series
Item #
M6410A3017
LINEAR ACTUATOR 24V,UL,300N

M6410 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M6410A3017
Item Number M6410A3017
Manufacturer Honeywell
Product Series M6410
Family Series Honeywell HVAC Valves, M6410 Series
Control Signal Two Position
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Run Time 125 s
Nominal Stroke 0.25 "
Media Temperature 266 °F
Manual Operation No
Approvals UL
Comments 67.5 lbf Stem Force
Net Weight 0.55 lbs
Gross Weight 0.3125 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved