M6435A1004
Honeywell HVAC Valves, M6435 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M6435A1004

Honeywell HVAC Valves, M6435 Series
In stock
Item Number
M6435A1004
MFG Item Number
M6435A1004
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, M6435 Series
Item #
M6435A1004
ACTUATOR 24V, UL, 180N, SR

M6435 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M6435A1004
Item Number M6435A1004
Manufacturer Honeywell
Product Series M6435
Family Series Honeywell HVAC Valves, M6435 Series
Control Signal Two Position
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Run Time 50 s
Nominal Stroke 0.25 "
Media Temperature 266 °F
Manual Operation No
Fail Safe Position Stem Up
Approvals UL
Comments 40.5 lbf Stem Force
Net Weight 1.2 lbs
Gross Weight 1.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved