M7410F3006
Honeywell HVAC Valves, M7410 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M7410F3006

Honeywell HVAC Valves, M7410 Series
In stock
Item Number
M7410F3006
MFG Item Number
M7410F3006
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, M7410 Series
Item #
M7410F3006
LINEAR ACTUATOR 0/2V,UL,300N

M7410 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M7410F3006
Item Number M7410F3006
Manufacturer Honeywell
Product Series M7410
Family Series Honeywell HVAC Valves, M7410 Series
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Run Time 125 s
Nominal Stroke 0.25 "
Media Temperature 266 °F
Manual Operation No
Approvals UL
Comments 67.5 lbf Stem Force
Net Weight 0.515 lbs
Gross Weight 0.59 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved