M7435F1001
Honeywell HVAC Valves, M7435 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

M7435F1001

Honeywell HVAC Valves, M7435 Series
In stock
Item Number
M7435F1001
MFG Item Number
M7435F1001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, M7435 Series
Item #
M7435F1001
ACTUATOR 0/2.10V,UL,180N,SR

M7435 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number M7435F1001
Item Number M7435F1001
Manufacturer Honeywell
Product Series M7435
Family Series Honeywell HVAC Valves, M7435 Series
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Run Time 50 s
Nominal Stroke 0.25 "
Media Temperature 266 °F
Manual Operation No
Fail Safe Position Stem Up
Approvals UL
Comments 40.5 lbf Stem Force
Net Weight 1.105 lbs
Gross Weight 1.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved