ML6420A3049
Honeywell HVAC Valves, ML6420 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML6420A3049

Honeywell HVAC Valves, ML6420 Series
In stock
Item Number
ML6420A3049
MFG Item Number
ML6420A3049
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, ML6420 Series
Item #
ML6420A3049
ELECTRIC LINEAR VALVE ACTUATOR

ML6420 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ML6420A3049
Item Number ML6420A3049
Manufacturer Honeywell
Product Series ML6420
Family Series Honeywell HVAC Valves, ML6420 Series
Control Signal Two Position
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Run Time 60 s
Nominal Stroke 0.75 "
Media Temperature 300 °F
Manual Operation Yes
Approvals UL
Net Weight 3.35 lbs
Gross Weight 0.2094 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved