ML7161A2008/U
Honeywell Dampers, ML6161 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML7161A2008/U

Honeywell Dampers, ML6161 Series
In stock
Item Number
ML7161A2008/U
MFG Item Number
ML7161A2008/U
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Dampers, ML6161 Series
Item #
ML7161A2008/U
DAMPER ACTUATOR

ML6161 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ML7161A2008/U
Item Number ML7161A2008/U
Manufacturer Honeywell
Product Series ML6161
Family Series Honeywell Dampers, ML6161 Series
Control Signal Floating
Nominal Timing 90 s
Nominal Supply Voltage 24 VAC
Rotational Stroke (Deg) 90
Torque Rating 35 lb-in
Feedback None
Mounting Direct Coupled
Shaft Size Square 3/8-1/2 ", Round 3/8-1/2 "
Shaft Rotation By Wiring
Temperature Range 20-125 °F
Internal Aux Switches 0
Manual Operation Declutch Mechanism
Shaft Adapter Type Aluminum Hub, 2 Set Screws
Electrical Connections Screw Terminals
Power Consumed Driving 5.4 VA
Approvals C-Tick, cUL, UL
Comments Input Impedance: 45kOhm (2-10 VDC Signal); 536 Ohm (4-20 mA Signal)
Net Weight 1.56 lbs
Gross Weight 1.88 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved