ML7421A1032
Honeywell HVAC Valves, ML7421 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

ML7421A1032

Honeywell HVAC Valves, ML7421 Series
In stock
Item Number
ML7421A1032
MFG Item Number
ML7421A1032
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, ML7421 Series
Item #
ML7421A1032
ELECTRIC LINEAR VALVE ACTUATOR

ML7421 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number ML7421A1032
Item Number ML7421A1032
Manufacturer Honeywell
Product Series ML7421
Family Series Honeywell HVAC Valves, ML7421 Series
Control Signal Modulating 0-10 VDC
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Run Time 95 s
Nominal Stroke 0.75 "
Media Temperature 300 °F
Manual Operation Yes
Approvals CSA, UL
Net Weight 4.95 lbs
Gross Weight 5.455 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved