MN7505A2001/U
Honeywell Dampers, MN7505 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

MN7505A2001/U

Honeywell Dampers, MN7505 Series
In stock
Item Number
MN7505A2001/U
MFG Item Number
MN7505A2001/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Dampers, MN7505 Series
Item #
MN7505A2001/U
(N05010) DIRECT COUPLED ACTUATOR

MN7505 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number MN7505A2001/U
Item Number MN7505A2001/U
Manufacturer Honeywell
Product Series MN7505
Family Series Honeywell Dampers, MN7505 Series
Control Signal Floating, Modulating 2-10 VDC
Nominal Timing 95 s
Nominal Supply Voltage 24 VAC, 24 VDC
Rotational Stroke (Deg) 95
Torque Rating 44 lb-in
Feedback 2-10 VDC
Mounting Direct Coupled
Shaft Size Square 1/4-1/2 ", Round 3/8-5/8 "
Shaft Rotation By Switch
IP Rating IP54
Temperature Range -5-140 °F
Internal Aux Switches 0
Manual Operation Declutch Mechanism
Shaft Adapter Type U-Bolt Clamp
Electrical Connections Enclosed Screw Terminal Strip
Power Consumed Driving 5 VA
Approvals C-Tick, CE, cUL, UL
Comments Integral 1/2 in NPSM Conduit Connection, Includes Mounting Hardware
Net Weight 1.02 lbs
Gross Weight 1.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved