The store will not work correctly when cookies are disabled.
MN7510A2209/U
Honeywell Dampers, MN7510 Series
In stock
Item Number
MN7510A2209/U
MFG Item Number
MN7510A2209/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
(N10010-SW2) DIRECT COUPLED
MN7510 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
MN7510A2209/U |
Item Number |
MN7510A2209/U |
Manufacturer |
Honeywell |
Product Series |
MN7510 |
Family Series |
Honeywell Dampers, MN7510 Series |
Control Signal |
Floating, Modulating 2-10 VDC |
Nominal Timing |
95 s |
Nominal Supply Voltage |
24 VAC, 24 VDC |
Rotational Stroke (Deg) |
95 |
Fail-Safe Mode |
Non-Spring Return |
Torque Rating |
88 lb-in |
Feedback |
2-10 VDC |
Mounting |
Direct Coupled |
Shaft Size |
Square 1/4-1/2 ", Round 3/8-5/8 " |
Shaft Rotation |
By Switch |
NEMA Rating |
NEMA 2 |
IP Rating |
IP54 |
Temperature Range |
-5-140 °F |
Internal Aux Switches |
2 |
Manual Operation |
Declutch Mechanism |
Shaft Adapter Type |
U-Bolt Clamp |
Electrical Connections |
Enclosed Screw Terminal Strip |
Power Consumed Driving |
5 VA |
Approvals |
C-Tick, CE, cUL, UL |
Comments |
Integral 1/2 in NPSM Conduit Connection, Includes Mounting Hardware |
Net Weight |
1.69 lbs |
Gross Weight |
1.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved