The store will not work correctly when cookies are disabled.
T4031A1073/U
Honeywell Controllers, T4031A Refrigeration Controller Series
MFG Item Number
T4031A1073/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Controllers, T4031A Refrigeration Controller Series
T4031A Refrigeration Controller Series Information
- Liquid‑Filled Copper Elements Provide Rapid Sensing to Control the Compressor System
- Ambient Temperature Compensation Provides Good Temperature Control
- Controller Element Can Be Directly Immersed in the Controlled Medium
- Control Temperature in a Duct, Tank, Freezer or Cooler
- Adjustable Control Setpoint
T4031A Controllers provide limit or temperature control in refrigerated areas where remote mounting of sensing element is required.
- Refer To T775 Electronic Remote Temperature Controller Where More Exact Control Is Required and/or Remote Controller Location Is Preferred
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
T4031A1073/U |
Item Number |
T4031A1073/U |
Manufacturer |
Honeywell |
Product Series |
T4031A Refrigeration Controller |
Family Series |
Honeywell Controllers, T4031A Refrigeration Controller Series |
Type |
Remote Bulb |
Output |
1 SPDT |
Max Temperature |
125 °F |
Setpoint Temp Range |
-30-50 °F |
Differential Temperature |
3.5 °F |
Sensor Element |
Copper Bulb |
Capillary Length |
8 ' |
Approvals |
CSA, UL |
Net Weight |
1.045 lbs |
Gross Weight |
1.28 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved