T6031D1049/U
Honeywell Controllers, T6031CDF Ambistat Controller Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T6031D1049/U

Honeywell Controllers, T6031CDF Ambistat Controller Series
In stock
Item Number
T6031D1049/U
MFG Item Number
T6031D1049/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, T6031CDF Ambistat Controller Series
Item #
T6031D1049/U
KAPILLAR-THERMOSTAT EPU (D=10MM) 0

T6031CDF Ambistat Controller Series Information

  • Suitable For Line‑Voltage, Low Voltage, or Millivolt (Powerpile) Control of Bulk Milk Tanks, Beverage Dispensing Machines, Ice Cube Machines, Dishwashers, Crop Drying, Tobacco Curing, and Similar Applications
  • Screwdriver Adjustment for Temperature Setting; External Knob Option
  • Enclosed Snap Action Switches Available With SPST or SPDT Action
  • Models Available That Make or Break on Temperature Rise
  • Immersion Well Not Included
Ambient temperature compensated, high‑limit controllers for HVAC, agriculture and industrial applications.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T6031D1049/U
Item Number T6031D1049/U
Manufacturer Honeywell
Product Series T6031CDF Ambistat Controller
Family Series Honeywell Controllers, T6031CDF Ambistat Controller Series
Type Remote Bulb
Number of Sensor Inputs 1
Output 1 SPDT
Max Temperature 305 °F
Setpoint Temp Range 30-270 °F
Differential Temperature 7 °F
Sensor Element Copper Bulb
Capillary Length 5.5 '
Approvals CSA, UL
Net Weight 1.25 lbs
Gross Weight 0.0781 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved