T6054A1005/U
Honeywell Controllers, T6054 Utility Line Voltage Thermostat Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T6054A1005/U

Honeywell Controllers, T6054 Utility Line Voltage Thermostat Series
In stock
Item Number
T6054A1005/U
MFG Item Number
T6054A1005/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, T6054 Utility Line Voltage Thermostat Series
Item #
T6054A1005/U
TRADELINE, RANGE -30 TO 110 F, TIN

T6054 Utility Line Voltage Thermostat Series Information

  • Fast Response, Tin‑Plated Element Not Affected By Adverse Environment
  • Use in a Variety of Farm, Industrial or Commercial Applications
  • Mounts On Flat Surface with Three Screws
  • Wall or Duct Mount in Any Position
  • Rugged Case
The T6054 Utility Line Voltage Controller provides SPDT heavy‑duty, line‑voltage temperature control in ventilation, heating or cooling systems.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T6054A1005/U
Item Number T6054A1005/U
Manufacturer Honeywell
Product Series T6054 Utility Line Voltage Thermostat
Family Series Honeywell Controllers, T6054 Utility Line Voltage Thermostat Series
Type Filled Element
Number of Sensor Inputs 1
Output 1 SPDT
Max Temperature 125 °F
Setpoint Temp Range -30-110 °F
Differential Temperature 3.5 °F
Sensor Element Copper Filled Element
Approvals CSA, UL
Comments Includes Case
Net Weight 0.94 lbs
Gross Weight 1.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved