T7047C2007/U
Honeywell HVAC Sensors, T7047 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T7047C2007/U

Honeywell HVAC Sensors, T7047 Series
In stock
Item Number
T7047C2007/U
MFG Item Number
T7047C2007/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, T7047 Series
Item #
T7047C2007/U
1420 OHM SENSOR(FOR T7300-TAUPE)

T7047 Series Information

  • T7047H Is a Thin‑Film, Platinum 1K (at 0 C), Positive Temperature Coefficient (PTC) Temperature Sensor Only and Is for Use with the Excel 80/100/500/600 Controllers
  • T7047C,G Contain a Carbon Type Negative Temperature Coefficient (NTC) Thermistor Sensing Element
  • T7047C Is a 2‑Wire Remote Space Sensor for Applications Requiring Remote Setpoint Adjustment
  • T7047G Is a 2‑Wire Remote Space Sensor Used as One Half of an Averaging Sensor Network
  • Locking Cover
The T7047 Electronic Thermostats, Remote Space Sensors are used with T7300 thermostats and W973 controller to provide modulating space temperature control.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T7047C2007/U
Item Number T7047C2007/U
Manufacturer Honeywell
Product Series T7047
Family Series Honeywell HVAC Sensors, T7047 Series
Application Indoor
Output 1.4 kOhm NTC
Temperature Range (F) 40-110 °F
Function Temperature
Display No Display
Override No
Set Point No
RoHS Compliant No
Net Weight 0.15 lbs
Gross Weight 0.225 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved