T7067B1006/U
Honeywell Thermostats, T7067 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T7067B1006/U

Honeywell Thermostats, T7067 Series
In stock
Item Number
T7067B1006/U
MFG Item Number
T7067B1006/U
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, T7067 Series
Item #
T7067B1006/U
TERMOSTATO ELECTRONICO

T7067 Series Information

  • Separate Heat and Cool Adjustable Set Point Levers Provide Adjustable Deadband From 3 F to 30 F (2 C To 17 C)
  • Separate 1‑16 VDC Voltage Ramps Provide Independent Heating and Cooling Signals to W973 Single Zone Logic Panel
  • Mount On Standard 2 X 4 in Vertical Outlet Box or on a Non‑Conductive Flat Surface
  • Two Light‑Emitting Diodes (LEDs) Under T7067 Cover for System Checkout
  • C7046A Discharge Air Sensor Provides Temperature Anticipation
  • One T7067 Can Control Up To 6 W973 Panels in Parallel
  • All Models Include Wiring Plate and Locking Cover
T7067A Thermostat and T7067B Transmitter control space temperature when used with W973 Logic Panel.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T7067B1006/U
Item Number T7067B1006/U
Manufacturer Honeywell
Product Series T7067
Family Series Honeywell Thermostats, T7067 Series
Power Method From System
Temp Setting Range 55-85 °F
Onboard Occupancy Sensor No
RoHS Compliant No
Comments For use with W973 Logic Panel
Net Weight 0.395 lbs
Gross Weight 0.54 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved