T775R2001/U
Honeywell Controllers, T775 Series 2000 Standalone Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T775R2001/U

Honeywell Controllers, T775 Series 2000 Standalone Series
In stock
Item Number
T775R2001/U
MFG Item Number
T775R2001/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, T775 Series 2000 Standalone Series
Item #
T775R2001/U
ELECTRONIC REMOTE TEMPERATURE

T775 Series 2000 Standalone Series Information

  • Use the Time Clock Scheduler or Digital Input to Control the Setback and Disable Output Options to Help Save Energy
  • Protect Equipment from Freezing or Overheating On Models with the Modulating High or Low Limit Control Option
  • Eliminate the Need for a Separate Time Delay Device and Protect Equipment with the Minimum Off Time Option
  • Get Pinpoint Control on Modulating Outputs by Setting the Integral and Derivative Times (PI or PID)
  • Control Floating Actuators with Floating Outputs on Select Models
  • Configure Models with Reset in a Few Easy Steps
The T775 electronic remote temperature controllers are the next generation of commercial and agricultural controls capable of remote sensing of temperature and providing switched and/or proportional outputs to various types of loads. Save time on installations with the easy‑to‑use graphical Interface, large display, and the intuitive programming.
  • Sensor 50021579‑001 included with non‑NEMA 4X models
  • Sensor T775‑SENS‑WR included with NEMA‑4X models

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T775R2001/U
Item Number T775R2001/U
Manufacturer Honeywell
Product Series T775 Series 2000 Standalone
Family Series Honeywell Controllers, T775 Series 2000 Standalone Series
Type Standard NEMA 1
Number of Sensor Inputs 2
Output 4 SPDT
Setpoint Temp Range -40-248 °F
Differential Temperature 1-150 °F
Sensor Element PTC
Approvals C-TICK, cUL, UL
Comments 2x 50021579-001 Sensors Included, Output Reset Option, 2 Floating Output
Net Weight 1.9 lbs
Gross Weight 0.1188 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved