V5853A2063
Honeywell HVAC Valves, V5853 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V5853A2063

Honeywell HVAC Valves, V5853 Series
In stock
Item Number
V5853A2063
MFG Item Number
V5853A2063
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V5853 Series
Item #
V5853A2063
3-WAY VALVES 3/4 PN16 CV 4,6

V5853 Series Information

  • Brass body
  • Stainless steel stem
  • Easily installed in areas of limited space
These three‑way cartridge globe valves control hot and chilled water for VAV terminal units, fan coil units, small re‑heaters and re‑coolers in electric/electronic temperature control systems.
  • Long stroke allows wider range of control
  • Soft valve seat provides low leakage rate



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V5853A2063
Item Number V5853A2063
Manufacturer Honeywell
Product Series V5853
Family Series Honeywell HVAC Valves, V5853 Series
Flow Capacity 4.9 Cv
Pipe Size 0.75 "
Connection Type Sweat
Max Close-Off Pressure 7 psi
Max Static Pressure 235 psi
Body Pattern Three-Way
Valve Style Cartridge Globe
Trim Material Brass
Flow Characteristic Equal Percentage
Net Weight 0.85 lbs
Gross Weight 0.0531 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved