W7340C1000/U
Honeywell Controllers, Communicating Economizer Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

W7340C1000/U

Honeywell Controllers, Communicating Economizer Series
In stock
Item Number
W7340C1000/U
MFG Item Number
W7340C1000/U
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, Communicating Economizer Series
Item #
W7340C1000/U
ECONOMIZER LOGIC MODULE

Communicating Economizer Series Information

  • Combines Minimum Damper Position Potentiometer and Compressor Staging Relay Functions with Solid State Temperature (10K NTC) and Humidity or Enthalpy Changeover Control; This Control Can Be Tempered By DCV and Fan Cycling
  • Operates From the Space Thermostat and a DCV Sensor to Provide a Totally Integrated Control System
  • Case Matches the Lines of the M7215 Damper Motor
  • LED Indicates the Status of the Device
  • Communicates with Trane ReliaTEI
The W7340 Communicating Economizer Logic Module is used multiple sensors and proportions outdoor and return air damper motors for control of free cooling in commercial HVAC equipment. Replaces Black units only.


Specifications

Specifications
Manufacturer Part Number W7340C1000/U
Item Number W7340C1000/U
Manufacturer Honeywell
Product Series Communicating Economizer
Family Series Honeywell Controllers, Communicating Economizer Series
Voltage 24 V
Temperature Range -40-150 °F
Kit with Sensors No
Input Air Quality, Discharge Air Temperature, Enthalpy Sensor
Output 2-10 VDC to Actuator
Approvals UL
Net Weight 0.4 lbs
Gross Weight 0.0313 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved