HFB3E454APSMV000000I
Howard Industries Light Fixtures, Fluorescent High Bay Curved Profile Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

HFB3E454APSMV000000I

Howard Industries Light Fixtures, Fluorescent High Bay Curved Profile Series
In stock
Item Number
HFB3E454APSMV000000I
MFG Item Number
HFB3E454APSMV000000I
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Light Fixtures, Fluorescent High Bay Curved Profile Series
Item #
HFB3E454APSMV000000I
HFB3 High Bay Fluorescent,Enhanced

Fluorescent High Bay Curved Profile Series Information

  • Choice of 86% Standard Specular Aluminum Reflector, 95% Specular Enhanced Aluminum Reflector or 91% White Reflector
  • Access Plate Provides Access to Electrical Wiring without the Need to Open the Fixture
  • Suspended or Pendant Mounting Insures a Quick Painless Install
  • UL Listed for Damp Locations
  • Curved Profile Design
HFA3 and HFB3 series high‑bay fluorescent fixture are a great energy saving alternative to traditional HID high bay fixtures. These fixtures operate three to six lamps and as a standard feature comes equipped with Howard ballasts.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number HFB3E454APSMV000000I
Item Number HFB3E454APSMV000000I
Manufacturer Howard Industries
Product Series Fluorescent High Bay Curved Profile
Family Series Howard Industries Light Fixtures, Fluorescent High Bay Curved Profile Series
Lamp Included No
Voltage 120-277 VAC
Style High Bay
Lamp Type Fluorescent
Max Lamp Size F54T5HO
Mounting Ceiling, Pendant
Junction Box No
Enclosed Yes
Gasketed No
Marine Rated No
Wet Locations Yes
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cULus
RoHS No
Comments 4 Lamp, Enhanced Specular Reflector
Net Weight 11.5 lbs
Gross Weight 11.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved