01304064
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

01304064

Hubbell Grips
In stock
Item Number
01304064
MFG Item Number
01304064
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
01304064
SPLICE GRIP, .50in.-.61in., GALV, 18in.

Series Information

Specifications

Specifications
Manufacturer Part Number 01304064
Item Number 01304064
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.5 "
Max Cord Diameter 0.61 "
Mesh Style Double Weave Closed Mesh
Approx. Break Strength 3,500 lbs
Mesh Length 18 "
Approvals CSA
Net Weight 0.18 lbs
Gross Weight 0.18 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved