013041234
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

013041234

Hubbell Grips
In stock
Item Number
013041234
MFG Item Number
013041234
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
013041234
SPLICE GRIP, .62in.-.74in., GALV, 36in.

Series Information

Specifications

Specifications
Manufacturer Part Number 013041234
Item Number 013041234
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.62 "
Max Cord Diameter 0.74 "
Mesh Style Double Weave Closed Mesh
Approx. Break Strength 4,400 lbs
Mesh Length 36 "
Approvals CSA
Net Weight 0.495 lbs
Gross Weight 0.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved