013041330
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

013041330

Hubbell Grips
In stock
Item Number
013041330
MFG Item Number
013041330
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
013041330
SPLICE GRIP, .37in.-.49in., GALV, 18in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 013041330
Item Number 013041330
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.37 "
Max Cord Diameter 0.49 "
Mesh Style Double Weave Closed Mesh
Approx. Break Strength 3,500 lbs
Mesh Length 18 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved