02201011
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02201011

Hubbell Grips
In stock
Item Number
02201011
MFG Item Number
02201011
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02201011
DBL EYE, SUP GRIP, 3.0-3.5in., GALV,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02201011
Item Number 02201011
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 3 "
Max Cord Diameter 3.49 "
Mesh Style Single Weave Closed Mesh
Eye Style Double
Approx. Break Strength 4,900 lbs
Mesh Length 25 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved