02201047
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02201047

Hubbell Grips
In stock
Item Number
02201047
MFG Item Number
02201047
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02201047
OFF EYE, SUP GRIP, 3.0-3.5in., TBRZ,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02201047
Item Number 02201047
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 3 "
Max Cord Diameter 3.49 "
Mesh Style Single Weave Closed Mesh
Eye Style Offset
Approx. Break Strength 3,800 lbs
Mesh Length 25 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved