02202013
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02202013

Hubbell Grips
In stock
Item Number
02202013
MFG Item Number
02202013
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02202013
SGL EYE, SUP GRIP, .50-.62in., GALV,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02202013
Item Number 02202013
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.5 "
Max Cord Diameter 0.62 "
Mesh Style Split Mesh, Lace Closing
Eye Style Single
Approx. Break Strength 530 lbs
Mesh Length 10 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved