02202018
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02202018

Hubbell Grips
In stock
Item Number
02202018
MFG Item Number
02202018
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02202018
SGL EYE, SUP GRIP, 1.2-1.5in., GALV,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02202018
Item Number 02202018
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 1.25 "
Max Cord Diameter 1.49 "
Mesh Style Split Mesh, Lace Closing
Eye Style Single
Approx. Break Strength 1,610 lbs
Mesh Length 15 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved