02202056
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02202056

Hubbell Grips
In stock
Item Number
02202056
MFG Item Number
02202056
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02202056
UNI EYE, SUP GRIP, 1.5-1.7in., GALV,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02202056
Item Number 02202056
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 1.5 "
Max Cord Diameter 1.74 "
Mesh Style Split Mesh, Lace Closing
Eye Style Universal
Approx. Break Strength 1,610 lbs
Mesh Length 17 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved