The store will not work correctly when cookies are disabled.
02211003
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
COND RISER, .75-.99in., 1.25in. COND,
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
02211003 |
Item Number |
02211003 |
Manufacturer |
Hubbell |
Family Series |
Hubbell Grips |
Min Cord Diameter |
0.75 " |
Max Cord Diameter |
0.99 " |
Mesh Style |
Single Weave Closed Mesh |
Eye Style |
Ring |
Approx. Break Strength |
1,030 lbs |
Mesh Length |
11 " |
Conduit Trade Size |
1.25 " |
Approvals |
CSA |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved