02211009
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02211009

Hubbell Grips
In stock
Item Number
02211009
MFG Item Number
02211009
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02211009
COND RISER, 1.0-1.2in., 1.50in. COND,

Series Information

Specifications

Specifications
Manufacturer Part Number 02211009
Item Number 02211009
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 1 "
Max Cord Diameter 1.24 "
Mesh Style Single Weave Closed Mesh
Eye Style Ring
Approx. Break Strength 1,610 lbs
Mesh Length 12 "
Conduit Trade Size 1.5 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved