02211106
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

02211106

Hubbell Grips
In stock
Item Number
02211106
MFG Item Number
02211106
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
02211106
COND RISER, .50-.62in., .75in. COND, CLS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 02211106
Item Number 02211106
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.5 "
Max Cord Diameter 0.62 "
Mesh Style Single Weave Closed Mesh
Eye Style Ring
Approx. Break Strength 530 lbs
Mesh Length 8 "
Conduit Trade Size 0.75 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved