022291003
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

022291003

Hubbell Grips
In stock
Item Number
022291003
MFG Item Number
022291003
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
022291003
FO SGL EYE SUP GRIP, .37in.-.48in., CLS

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 022291003
Item Number 022291003
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.37 "
Max Cord Diameter 0.48 "
Mesh Style Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 300 lbs
Mesh Length 4 "
Approvals CSA
Net Weight 0.035 lbs
Gross Weight 0.035 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved