03301001
Hubbell Grips, Underground K-Type Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

03301001

Hubbell Grips, Underground K-Type Series
In stock
Item Number
03301001
MFG Item Number
03301001
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Underground K-Type Series
Item #
03301001
UGRD ROT EYE PULL GRIP, .50-.61in.,

Underground K-Type Series Information

  • Rotating eye for spin out of pulling torque after load release
  • The multiweave styles available add strength for big pulling jobs
  • The galvanized steel mess grip provides strength for secure pulling Standard Product
Kellems Rotating Eye,K‑Type Pulling Grips are made of high strength galvanized steel strand.All Grips feature double weave mesh for greater strength and added mesh contact on the table,to handle longer or heavier pulling jobs.The forged eye mates easily with a swivel or shackle.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 03301001
Item Number 03301001
Manufacturer Hubbell
Product Series Underground K-Type
Family Series Hubbell Grips, Underground K-Type Series
Min Cord Diameter 0.5 "
Max Cord Diameter 0.62 "
Mesh Style Double Weave Closed Mesh
Eye Style Rotating
Approx. Break Strength 5,600 lbs
Mesh Length 11 "
Approvals CSA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved