073041279
Hubbell Grips
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

073041279

Hubbell Grips
In stock
Item Number
073041279
MFG Item Number
073041279
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Grips, Series
Item #
073041279
SGL EYE, BUS DROP GRIP, .56-.73in.

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 073041279
Item Number 073041279
Manufacturer Hubbell
Family Series Hubbell Grips
Min Cord Diameter 0.56 "
Max Cord Diameter 0.73 "
Mesh Style Single Weave Closed Mesh
Eye Style Single
Approx. Break Strength 1,000 lbs
Mesh Length 6 "
Approvals CSA
Net Weight 0.05 lbs
Gross Weight 0.05 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved