074M32021
Hubbell Cable Entries
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

074M32021

Hubbell Cable Entries
In stock
Item Number
074M32021
MFG Item Number
074M32021
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Cable Entries, Series
Item #
074M32021
DELUXE CORD GRIP, 32MM, 021

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 074M32021
Item Number 074M32021
Manufacturer Hubbell
Family Series Hubbell Cable Entries
Hub Size M32
Number of Cables 1
Cable Style Round
Angle Straight
Split Frame No
Minimum Cable Diameter (in) 0.625 "
Maximum Cable Diameter (in) 0.75 "
Minimum Cable Diameter (mm) 15.88 mm
Maximum Cable Diameter (mm) 19.05 mm
Cable Diameter (in) 0.63-0.75 "
Cable Diameter (mm) 15.88-19.05 mm
Grip Type Bushing Grip with Strain Relief
Composition Metallic
Material Aluminum
Hazardous Rated No
Approvals CSA, UL
RoHS No
Net Weight 0.265 lbs
Gross Weight 0.265 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved