2172REDTRA
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2172REDTRA

Hubbell Plugs & Receptacles
In stock
Item Number
2172REDTRA
MFG Item Number
2172REDTRA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
2172REDTRA
HUB-PRO HG DECO 15A/125V NON LED TR

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2172REDTRA
Item Number 2172REDTRA
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
USB No
GFCI No
Multimedia Outlet No
NEMA Configuration 5-15R
Color Red
Isolated Ground No
Tamper Resistant Yes
Illuminated No
Weather Resistant No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved