2172WLTRA
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2172WLTRA

Hubbell Plugs & Receptacles
In stock
Item Number
2172WLTRA
MFG Item Number
2172WLTRA
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
2172WLTRA
HUB-PRO HG DECO 15A/125V LED TR WH

Series Information

Specifications

Specifications
Manufacturer Part Number 2172WLTRA
Item Number 2172WLTRA
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
Connection Type Duplex Receptacle
USB No
GFCI No
Multimedia Outlet No
NEMA Configuration 5-15R
Color White
Isolated Ground No
Tamper Resistant Yes
Illuminated Yes
Weather Resistant No
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.2 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved