The store will not work correctly when cookies are disabled.
24GTCVRBRSC
Hubbell Electrical Box Covers
MFG Item Number
24GTCVRBRSC
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electrical Box Covers, Series
2/4G TILE CVR, INSERT, BRASS POWDER
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
24GTCVRBRSC |
Item Number |
24GTCVRBRSC |
Manufacturer |
Hubbell |
Family Series |
Hubbell Electrical Box Covers |
Composition |
Metallic |
Material |
Aluminum |
Number of Gangs |
2 |
Cover Type |
Receptacle |
Cover Features |
Flip Lid |
Color |
Brass |
Approvals |
cULus |
Comments |
Insert |
Net Weight |
0 lbs |
Gross Weight |
3.45 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved