5252AI
Hubbell Plugs & Receptacles
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5252AI

Hubbell Plugs & Receptacles
In stock
Item Number
5252AI
MFG Item Number
5252AI
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Plugs & Receptacles, Series
Item #
5252AI
RCPT, DUP SB, HUBPRO, 15A 125V, SF ,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 5252AI
Item Number 5252AI
Manufacturer Hubbell
Family Series Hubbell Plugs & Receptacles
Current Rating 15 A
Number of Poles 2
Number of Wires 3
Voltage 125 VAC
Phase 1
USB No
GFCI No
Multimedia Outlet No
NEMA Configuration 5-15R
Color Ivory
Isolated Ground No
Tamper Resistant No
Illuminated No
Weather Resistant No
Approvals CSA, UL
Comments Hubbell-Pro Heavy Duty
Net Weight 0 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved