AFB301BK
Hubbell Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFB301BK

Hubbell Electrical Boxes
In stock
Item Number
AFB301BK
MFG Item Number
AFB301BK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
AFB301BK
ACCESS FLOOR BOX & CVR, 4 GANG DEEP

Series Information

Specifications

Specifications
Manufacturer Part Number AFB301BK
Item Number AFB301BK
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Number of Gangs 4
Composition Metallic
Cover Included Yes
Capacity 31.3 Cubic "
Top Side Knockouts (1) 1/2 "
Bottom Side Knockouts (2) 1/2-3/4 "
Left Side Knockouts (2) 1 1/4 "
Right Side Knockouts (2) 1 1/4 "
Bottom/Back Knockouts (4) 3/4-1 "
Color Black
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 14.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved