The store will not work correctly when cookies are disabled.
AFB4G25CHI
MFG Item Number
AFB4G25CHI
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
REC AFB, 4 GANG, 2.5 IN, CHICAGO
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
AFB4G25CHI |
Item Number |
AFB4G25CHI |
Manufacturer |
Hubbell |
Family Series |
Hubbell Electrical Boxes |
Box Type |
Raised Access |
Number of Gangs |
4 |
Composition |
Metallic |
Cover Included |
Yes |
Capacity |
26.5 Cubic " |
Top Side Knockouts |
(2) 1/2-3/4 " |
Right Side Knockouts |
(2) 1/2-3/4 " |
Bottom/Back Knockouts |
(4) 1/2-1 " |
Approvals |
cULus |
Net Weight |
0 lbs |
Gross Weight |
7.5 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved