AFB4G50
Hubbell Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFB4G50

Hubbell Electrical Boxes
In stock
Item Number
AFB4G50
MFG Item Number
AFB4G50
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
AFB4G50
REC AFB, 4 GANG, 5 IN

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFB4G50
Item Number AFB4G50
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Box Type Raised Access
Number of Gangs 4
Composition Metallic
Cover Included Yes
Capacity 57.5 Cubic "
Top Side Knockouts (2) 1-2 "
Right Side Knockouts (2) 1/2-1 "
Bottom/Back Knockouts (4) 1/2-1 "
Approvals cULus
Net Weight 0 lbs
Gross Weight 13.85 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved