AFBS1R6FFBLK
Hubbell Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFBS1R6FFBLK

Hubbell Electrical Boxes
In stock
Item Number
AFBS1R6FFBLK
MFG Item Number
AFBS1R6FFBLK
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
AFBS1R6FFBLK
6in. AFBS1R6 FURN FEED W BLACK COVER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFBS1R6FFBLK
Item Number AFBS1R6FFBLK
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Composition Metallic
Cover Included Yes
Top Side Knockouts (1) 1/2-3/4 ", (1) 2 "
Right Side Knockouts (1) 1/2-3/4 "
Color Black
Approvals cULus
Net Weight 0 lbs
Gross Weight 4.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved