AFBS1R6FFBRS
Hubbell Electrical Boxes
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

AFBS1R6FFBRS

Hubbell Electrical Boxes
In stock
Item Number
AFBS1R6FFBRS
MFG Item Number
AFBS1R6FFBRS
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Electrical Boxes, Series
Item #
AFBS1R6FFBRS
6in. AFBS1R6 FURN FEED W BRASS COVER

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number AFBS1R6FFBRS
Item Number AFBS1R6FFBRS
Manufacturer Hubbell
Family Series Hubbell Electrical Boxes
Composition Metallic
Cover Included Yes
Top Side Knockouts (1) 1/2-3/4 ", (1) 2 "
Right Side Knockouts (1) 1/2-3/4 "
Color Gold
Approvals cULus
Net Weight 0 lbs
Gross Weight 4.45 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved