B2100
Hubbell Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

B2100

Hubbell Conduit
In stock
Item Number
B2100
MFG Item Number
B2100
B2100 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
B2100
POLYTUFF NM TUBING, 1in., BK

Series Information

Specifications

Specifications
Manufacturer Part Number B2100
Item Number B2100
Manufacturer Hubbell
Family Series Hubbell Conduit
Trade Size 1 "
Diameter 1.3 "
Feet/Pkg. 100 '
Inside Bend Radius 3 "
Conduit Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Black
Temperature Range (F) 0-140 °F
Oil Resistant Yes
Acid Resistant No
Liquid Tight Yes
Approvals CSA, UL
RoHS No
Net Weight 0 lbs
Gross Weight 0.19 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved